Warning Tape Barrier Reel, Constructed in high impact UV stabilised polypropylene, Tape capacity: 16m, Tape width: 48mm, Tape colour: Yellow/Black, Reel dimensions: W: 155mm x D: 308mm x H: 234mmm, Approx weight: 2.9kg