Black PU Coated Gloves


£12.99 Inc VAT (20%)

See 5 Product Variants
£12.99

Description

These Scan Black PU Coated Gloves are made from knitted nylon with a seamless finish and a fine polyurethane coating over the palm and fingers. The back of the glove is uncoated to provide ventilation to the hand, avoiding perspiration and clamminess. These gloves are suited to work where a high level of dexterity is needed along with a good protection factor. Typical applications include packing, inspection and fine component assembly operations. Conforms to EN 388:2016 and EN ISO 21420 Standards. Abrasion Performance Index (1-4): 4Blade Cut Performance Index (1-5): 1Tear Performance Index (1-4): 3Puncture Performance Index (1-4): 1

Feature Attributes

Type:
Polyurethane
Glove Type:
PU Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome