MP1 Gripz Latex Gloves


Select
£1.39 Inc VAT (20%)


See all variants from £1.39

Description

This multi-purpose glove can be used for a variety of working applications. Supplied in an orange colour and available in a range of sizes, the gloves possess an elasticated cuff, latex rubber palm, knitted structure and a dextrous overall design.

Features and Benefits
• Latex rubber coated palm bolsters grip and handling
• Knitted construction of the product gives the gloves a breathability and good airflow to keep your hands cool
• Elasticated cuff keeps the gloves firmly in place
• Thin construction allows for full range of movement and bolsters dexterity

Typical Applications
• Workshops
• Plumbing
• Construction

Standards
• EN388: 2016 - 2X43A
• Level 2 - Abrasion
• Level X - Cut Resistance
• Level 4 - Tear Resistance
• Level 3 - Puncture
• Level A - ISO 13997 Cut Resistance
• CE Category II

See full description

Feature Attributes

Colour:
Orange
Series:
Click 2000
Coating:
Latex
EN388 Puncture:
3
EN388 Abrasion:
2
EN388 Tear:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome