1. Safety/
  2. Personal Protection & Clothing/
  3. Head Protection/
  4. Neck Gaiters & Warmers

Recycled Fleece Hood


Select
See all variants from
£9.99Inc VAT (20%)

See all variants from £9.99

Description

Anti-pill finish.Ultra thermal fabric - warmth without weight.Flat lace adjustable drawcord.Tear out label.Disclaimer: Beechfield makes no warranties, either expressed or implied, that this product prevents infection or the transmission of viruses or disease.

Feature Attributes

Material:
100% Recycled Polyester
Product Type:
Scarf
Size:
ONE