00592-880 Safe Arctic - Winter Bib & Brace


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

Fluorescent and with reflective tape. Breathable, wind and waterproof. Taped seams. Lining of quilt. Adjustable straps in short, strong elastic with plastic buckles. Large bib pocket with flap and press studs. Adjustable waist. Fly with zip. Front pockets. Back pockets with reinforcement, flap and hook and loop band fastening. Hammer loop. Thigh pocket with flap and hook and loop band fastening. Reinforced ruler pocket. Zip with storm flap on outerside of lower legs. Hook and loop band fastening at the foot.

Features & Benefits
- Breathable, wind and waterproof MASCOTEX with taped seams.
- Quilted lining.
- Individual adjustment with adjustable waist.
- Reinforced back pockets and ruler pocket.
- Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group Y

Material Info
- 100% polyester (MASCOTEX)
- Weight: 240 g/m²
- Quality Remark: Do not soak Wash separately Do not use fabric softner

See full description

Feature Attributes

Width:
410 mm
Colour:
Hi-Vis Orange
Height:
80 mm
Length:
450 mm
Gender:
Unisex
Material:
100% Polyester (MASCOTEX®)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome