11019-025 Safe Young - Winter Boilersuit


Select
£359.99 Inc VAT (20%)


See all variants from £359.99

Description

Fluorescent with oblique, transverse reflective strips. Two-toned. Breathable, wind and waterproof. Taped seams. Double stitched seams on leg and crotch. Pile lining in body. Lining of quilt in legs and sleeves. Detachable lined hood with adjustable drawstring. Ribbed inner collar. Fastening with zip, storm flap and hidden press studs. Zipped pockets under storm flap. Chest pocket with a zip. Chest pocket with flap and magnetic fastening. D-ring. Pen holder. Front pockets with storm flap. Inner pocket with zip. Ergonomically shaped sleeves allow for high freedom of movement. Zipped sleeve pocket. Back pockets with reinforcement, flap and hook and loop band fastening. Thigh pocket with flap and hook and loop band fastening. Ruler pocket. Zip with storm flap on outerside of lower legs. Rib (hidden in storm flap) and press stud fastening at cuffs. Products with magnets must not be used by people with pacemakers/ICD or similar devices due to the risk of a magnetic reaction caused where the magnets are placed.

Features & Benefits
- Breathable, wind and waterproof MASCOTEX with taped seams.
- Detachable lined hood with adjustable elastic drawstring.
- Magnets automatically close the breast pockets after use.
- Form cut sleeves with great freedom of movement.
- Extra long zip with storm flap on outerside of lower leg so they can be easily pulled on over boots.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, EN 343 3/1, EN 342 3/WP (2.01 clo), Hi-Vis Group A

Material Info
- 100% polyester
- Weight: 300 g/m²
- Quality Remark: Canvas structure Do not use fabric softner

See full description

Feature Attributes

Colour:
Hi-Vis Red/Dark Anthracite
Width:
410 mm
Length:
450 mm
Height:
80 mm
Material:
100% Polyester
Gender:
Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome