14119-194 Industry - Winter Boilersuit


Select
Select
£219.99 Inc VAT (20%)


See all variants from £219.99

Description

Breathable, wind and waterproof. Taped seams. Double stitched seams on leg and crotch. Detachable lined hood with adjustable drawstring. Pile lining in body. Lining of quilt in legs and sleeves. Ribbed inner collar. Fastening with zip, storm flap and hidden press studs. Chest pockets with flap and hidden press studs. D-ring. Inner pocket with zip. Front pockets with storm flap. Stretch fabric hidden in back. Back pockets with reinforcement and hidden press studs. Hammer loop. Thigh pocket with flap and press stud. Ruler pocket. Zip with storm flap on outerside of lower legs. Adjustable knee pad pockets with flap and top access. Ergonomically shaped sleeves allow for high freedom of movement. Rib (hidden in storm flap) and press stud fastening at cuffs. Reflectors.

Features & Benefits
- Breathable, wind and waterproof with taped seams.
- Detachable lined hood with adjustable elastic drawstring.
- Stretch fabric at the back provides extra freedom of movement.
- Adjustable kneepad pockets so kneepads can be optimally placed on the knee.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100, EN 343 3/1, EN 342 3/WP (2.08 clo)

Material Info
- 100% polyester
- Weight: 270 g/m²
- Quality Remark: Canvas structure

See full description

Feature Attributes

Width:
410 mm
Height:
80 mm
Length:
450 mm
Material:
100% Polyester
Gender:
Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome