5 Orange Hi-Vis Overalls


£179.99 Inc VAT (20%)

See 5 Product Variants
£179.99

Description

Patented blend inherent FR fabric ATPV 16,0 cal/cm². 310gsm fabric with reinforced bar tacks throughout. Five thread overlocking to strengthen seams. Two swing hip pockets that allow access to undergarments. Two chest pockets Pockets for knee pads. Two way concealed zip with stud closures. Elasticated back.
Conforms to EN471-2003 +A1:2007 & EN407.

Feature Attributes

Type:
Overall
Colour:
Orange
Fabric Weight:
310 g/m²
Number of Pockets:
2 (Swing Hip Pockets),2 (Chest Pockets)
Standards Met:
EN 407,EN 471:2003 +A1:2007
Closure Type:
Zipper
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome