Tesla Boilersuit


Select
£169.99 Inc VAT (20%)


See all variants from £169.99

Description

* Multi purpose 'utilties' boilersuit* Fire Retardant* Anti Static* 320gsm Hi Vis flame retardant treated fabric with anti static grid* 80% Cotton 19% Polyester 1% anti static* 2 Vertical side access hip pockets* High visibility* 1 left breast pocket with sewn down flap* Concealed stud fly front to neck* Plain back* Internal knee pouch pockets* Elastic to waist* Plain cuffs and ankles* Retro-reflective tape* FR/AS embroidery to left sleeveEN ISO 11612: 2008 Class A1. B1. C1. - Protection against heat and flameEN1149-5: 2008 - Anti Static - Material performance and design requirementsEN ISO 20471: 2013 Class 3. - Test requirements for high visibility

Feature Attributes

Colour:
Saturn Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome