Elite Forestry Chainsaw Boot


Select
£209.99 Inc VAT (20%)


See all variants from £209.99

Description

Protective Steel Midsole (resistant at perforation 1100N), Steel Toe Cap (resistant to impact 200J and compression 15Kn), PU rubber outsole: anti vibration, antistatic, resistance to fuel oil, Energy absorption on seat region, WR full grain black leather, Sympatex waterproof membrane liningEN ISO 20345:2011EN ISO 17249:2013S3 SRC HRO CI HI WRCLASS 2

Feature Attributes

Colour:
Brown
Width:
260 mm
Length:
670 mm
Height:
690 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome