Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Personal Protection & Clothing - Various
Knit Hat (2011)
By Blaklader
Reset
Clear All
Colour
Select
See all variants from
£18.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£18.99
Description
A monotone, fine knit cotton beanie to keep your head warm. Length 25 cm
Feature Attributes
Size:
One Size
Material:
100% cotton, Interlock, 285g/m²
Product Type:
Accessories
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome