Rain Coat Level 2, 4321


Select
£139.99 Inc VAT (20%)
Up to 3% off


See all variants from £139.99

Description

Advanced rain jackets that holds up when work can't stand still. An advanced rain jacket designed for people who work in a tougher climate that makes high demands on function and perfor-mance. This model is slightly longer and gives you effective protection while still having a flexible fit. The jacket is wind and waterproof with welded seams and ventilation in the back, a fleece-lined collar, easy-access front pockets with flap and press studs. It has an ID card pocket and Napoleon pocket inside the front flap. The sleeves have Velcro-fastening and neoprene cuffs that prevent water from seeping in. It has a buttonable drip hem at the bottom and has dark, discrete reflectors to make you visible in the dark. Certified to EN 343, protection against bad weather

Feature Attributes

Colour:
Dark Navy/Black
Product Type:
Jackets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome