Underwear Top Xlight, 100% Merino, 4799, Dark Grey Yellow


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Thin and lightweight underwear top in 100% Superfine Merino wool that keeps you warm and dry all year round. The material is an extra thin Merino wool that provides good insulation with excellent wicking and temperature regulation properties. Recommended temperature +10°C to -10°C

Feature Attributes

Colour:
Dark Grey/Yellow
Material:
100% Merino wool, single- jersey, 160 g/m²
Product Type:
Underwear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome