Underwear Top Xwarm, 70% Merino, 4894


Select
£123.99 Inc VAT (20%)


See all variants from £123.99

Description

This multi-functional clothing has everything one could ask of a base layer. XWARM regulate your temperature while keeping you warm and dry even in extreme cold. The material consists of an inner layer of channel knitted polypropylene which transport humidity away from the body and to the outer layer, where it is absorbed by the merino wool. Recommended temperature -20°C to -35°C. ·Keep warm and stay dry during e. ·g stationary work in biting cold

Feature Attributes

Colour:
Black
Product Type:
Underwear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome