This factory sign package consists of FIVE individual modern visuals that make up a set that describes the fundamental principles of each 5S pillar.
The size of each visual is 4ft x 1ft (1219 x 305mm) This set is designed to be used in industrial settings. 3mm thick rigid plastic signs can be used indoors or outdoors. Easy to read, with eye catching graphical artwork. Displayed in your facility, these visuals make a real impact by communicating clearly the 5 steps of 5S. Impress customers and auditors with this low cost and excellent ROI item.
Professionally designed artwork that grabs attention and educates.
• Quick to installed. Can be attached with doubled sided tape or screw straight through material.
• 3mm thick rigid plastic - HD thermal printed UV resistant ink
• FIVE 4ft x 1ft signs in each set
• Use both indoors and outdoors
• Designed in the UK
• Manufactured in the UK
• Used as a training aid to educate employees in the 5S Pillars
• High impact, large audience, excellent ROI over life time
These 5S visuals are regularly purchased by the likes of Lean Consultants, In house Lean Facilitators, 6 Sigma Black belts, Kaizen Event Team Members, Managers and Teamleaders.