B-Brand Premium Goggles


Select
£26.99 Inc VAT (20%)


See all variants from £26.99

Description

Lens Colour: PVC.
Lens Material: Clear.
Product Type: Safety spectacles.Unvented. Wide vision lens. Soft and flexible for added comfort. Adjustable wide headband. Conform to EN166: Optical Class:1 B - (Medium impact energy) 2-1.2 - UV filter. Fields of use: 9 Molten metal and hot solids.

Feature Attributes

Lens Colour:
PVC
Lens Material:
Clear
Product Type:
Safety spectacles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome