Flexi Spectacles


£6.99 Inc VAT (20%)

See 5 Product Variants
£6.99

Description

The Scan Flexi Spectacles have a sports style, designed for protection against low energy, high-speed impacts of up to 45m/s (100mph). They are manufactured using a single piece, wraparound lens to provide maximum peripheral vision and side protection. The lens is scratch and impact resistant with an anti-fog coating and is UV resistant to EN 170. The spectacles are user-friendly, ultra-lightweight with super flexible arms and feature a soft nose bridge for added comfort. Coloured lens helps filter light to enhance your visibility from indoor low light to outdoors where bright light can be an issue. Selecting the correct shade (lens filter) will improve visibility in many applications by enhancing the contrast and protecting eyes from excessive glare. Conforms to EN 166:1F and EN 170 UV ray protection.

Feature Attributes

Type:
Safety Glasses

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome