Inc VAT (20%)
These contemporary-style safety glasses can be worn with arms or a headband for versatility. Ideal for use in windy, dusty environments, they effectively protect the eyes against high-particulate and airborne debris.
Features and Benefits
• Flexible nose piece provides a good seal and comfortable fit
• Padded temple tips reduce pressure points and deliver all-day comfort
• Flame-resistant headband is fully adjustable for a good fit
• Wrap-around design gives excellent peripheral vision and hazard awareness
• Anti-fog and anti-scratch coatings ensure good visibility and a long product life
• Indirect ventilation reduces heat build-up for improved comfort
Typical Applications
• Dirty, high-particulate work environments
• Grinding, chipping, shaving and sanding
Standards
• CE Category II
• ISO 9001:2000
• EN166 1FTKN
Notes
• Does not fit over prescription glasses
Frame Colour:
Black
Frame Style:
Full-Frame
Lens Material:
Polycarbonate
Standards Met:
CE Category II,EN166 1FTKN,ISO 9001:2000
Resistance Features:
Anti-Fog,Impact Resistant,Scratch-Resistant
Series:
Durastreme
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy