Inc VAT (20%)
This style is built on the popular wrap-around safety glasses PS27 featuring an additional foam gasket and elastic head strap for enhanced protection and more secure fit. The flexible side arms and soft, non-slip temple tips offer a comfortable fit during extended use. KN certified lens coatings on both sides of the lens ensure excellent vision on clear, amber and smoke variants. This style is metal free.
• Lightweight wrap-around design
• Detachable foam offers additional protection against shocks and dust
• Dual use with classic arms or with wide elastic band
• Co-injected, dual colour and extremely flexible temples for maximum comfort
• Soft nose bridge for a secure and comfortable fit
• Elasticated straps
• 99% UV protection
• Anti-scratch high level treatment coating, certified and marked with K on the lens
• Anti-fog high level treatment coating, certified and marked with N on the lens
Fit:
Regular
Product Type:
Safety Glasses
Lens Colour:
Smoke
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy