Key Safes with Extendable Panels - VDMA B and Euro Standard S2


£4,999.99 Inc VAT (20%)

See all variants from £4,999.99


Description unavailable

Feature Attributes

Colour:
Light Grey
Product Type:
Key Cabinets
Supplied:
Assembled
Included In Delivery:
Key Tab
Width:
836 mm
Depth:
700 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome