09004-142 Multisafe - Shirt


Select
Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Modern fit. Anti-static and flame retardant. Double stitched seams on sleeves and at the sides. Placket with hidden buttons. Chest pockets with flap and hidden press studs. Pen holders. Band on arm for fixing for e.g. a gas alarm. Bellows sleeve closure. Cuffs with elastic.

Features & Benefits
- Great protection with anti-static and flame-retardant properties.
- Modern, close fit with great freedom of movement.
- Hidden press stud fastening.
- Band on arm for fixing a gas alarm, for example.

Certifications
OEKO-TEX STANDARD 100, EN 1149-3, EN 1149-5, EN ISO 11612 (A1, B1, C1)

Material Info
- 99% cotton/1% carbon fibres
- Weight: 185 g/m²
- Quality Remark: Canvas weave

Feature Attributes

Width:
280 mm
Gender:
Unisex
Length:
450 mm
Height:
60 mm
Material:
99% Cotton/1% Carbon Fibres

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome