19881-794 Crossover - Functional Under Shirt


Select
£45.99 Inc VAT (20%)


See all variants from £45.99

Description

Two-toned. Lightweight. Modern fit. Moisture wicking and insulating. Polypropylene fibres minimise odours in the product. Flexible fabric that fits to the body. Quick drying. Round neck. Exceptional comfort. Washing Instructions are printed on the fabric – to avoid irritating labels.

Features & Benefits
- Light fabric.
- Polypropylene fibres minimise odours in the product.
- The efficient moisture wicking properties keep the body dry, reducing the risk of chilling.
- Quick drying - important to avoid cooling of the body.
- Fits both men and women thanks to its elasticity.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polypropylen
- Weight: 130 g/m²
- Quality Remark: Knit fabric Shrinkage max 5%

Feature Attributes

Gender:
Unisex
Colour:
Dark Anthracite/Black
Width:
60 mm
Length:
140 mm
Height:
225 mm
Material:
100% Polypropylen
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome