KK350 Oxford Men's Short Sleeved Shirts


Select
Select
Select
£14.39 Inc VAT (20%)
Up to 4% off


See all variants from £14.39

Description

Left chest pocket. Self-colour buttons. Double folded seams. Back yoke and two side pleats. Curved hem. Oxford Weave. 70% cotton/30% polyester. Weight: 135gsm.

Feature Attributes

Gender:
Men
MFR Part No.:
KK350
Sleeve Type:
Short Sleeve
Material:
Polyester,Cotton
Series:
Oxford

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome