Oxford Shirt Long Sleeve


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

* 70% cotton/30% polyester.* Easy care fabric.* Semi-fitted styling.* Button down collar.* Left breast mitred pocket.* Button fastened cuffs that also fit cufflinks* Back yoke with two side pleats.* Curved hem.

Feature Attributes

Colour:
Blue
Fabric Weight:
0.4167 kg
Width:
405 mm
Length:
380 mm
Height:
520 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome