UC704 Ladies Short Sleeved Blouses - Light Blue


Select
£11.29 Inc VAT (20%)


See all variants from £11.29

Description

Casual and smart with a button down collar with short sleeves and a tailored fit. 15% Polyester. 85% Combed Cotton.

Feature Attributes

Colour:
Blue
Gender:
Women
Material:
Polyester,Cotton
Product Type:
Blouse
MFR Part No.:
UC704
Sleeve Type:
Short Sleeve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome