00949-430 Image - Shorts


Select
Select
£44.99 Inc VAT (20%)


See all variants from £44.99

Description

Two-toned. Triple stitched seams at leg and crotch. Belt loops. Fly with zip. Front pockets. Ticket pocket. Back pockets with reinforcement and flaps with hook and loop band fastening. Adjustable hammer loop. Thigh pocket with flap and hook and loop band fastening. Ruler pocket.

Features & Benefits
- Durable triple stitched seams on leg and crotch extend product life.
- Reinforced back pockets.
- Adjustable hammer loop.
- Thigh pocket with hook and loop fastening and flap.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 65% polyester/35% cotton
- Weight: 310 g/m²
- Quality Remark: Twill Shrinkage 1-2%

Feature Attributes

Gender:
Unisex
Length:
250 mm
Width:
377 mm
Material:
65% Polyester/35% Cotton
Overall Width:
377 mm
Overall Length:
250 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome