09349-154 Hardwear - Shorts with holster pockets


Select
£73.99 Inc VAT (20%)


See all variants from £73.99

Description

Double and triple stitched seams on leg and crotch. Low waist and form cut waist band. Belt loops. D-ring. Tool strap at both sides of waist. Fly with zip. CORDURA fabric holster pockets, extra pockets and straps for tools. Magnets in holster pockets to hold nails, screws and bits. Slits for holster pockets to be stored internally. Front pockets. Back pockets with reinforcement, flap and hook and loop band fastening. Adjustable hammer loops. Reinforced thigh pocket and flap with hook and loop band fastening. Phone thigh pocket. CORDURA fabric reinforced ruler pocket. Pen pocket in CORDURA fabric. Contrast stitching.

Features & Benefits
- Durable triple stitched seams that extend the product life.
- Low waist with form-cut waistband ensures comfort and freedom of movement.
- Holster pockets of durable CORDURA with extra pockets for tools.
- Magnets in holster pockets to hold nails, screws and drill bits.
- Ruler pocket and pen pocket in durable CORDURA fabric.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 65% polyester/35% cotton
- Weight: 260 g/m²
- Quality Remark: Canvas structure

Feature Attributes

Length:
250 mm
Width:
377 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome