10149-154 Industry - Shorts


£46.99 Inc VAT (20%)

See 21 Product Variants
£46.99

Description

Light fabric. Triple stitched seams at leg and crotch. Low waist and form cut waist band. Belt loops. D-ring. Fly with zip. Front pockets. Back pockets with reinforcement. Adjustable hammer loops. Thigh pocket with flap and hidden press studs. Ruler pocket. Pen pocket. Contrast stitching.

Features & Benefits
- Durable triple stitched seams on leg and crotch extend product life.
- Waist band formed following the body's anatomy so that it supports in all working positions.
- D-ring in flexible material that does not scratch.
- Reinforced back pockets.
- Adjustable hammer loops.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 65% polyester/35% cotton
- Weight: 260 g/m²
- Quality Remark: Canvas structure

Feature Attributes

Length:
250 mm
Width:
377 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome