12049-442 Unique - Shorts


Select
Select
£49.99 Inc VAT (20%)
Up to 3.5% off


See all variants from £49.99

Description

Two-toned. Light fabric. Triple stitched seams at leg and crotch. Low waist and form cut waist band. Belt loops. D-ring. Fly with zip. Tool strap at waist. Generous front pockets - one with easily accessible telephone pocket. Back pockets with reinforcement. Adjustable hammer loop. Thigh pocket with phone pocket and flap with hidden press studs. Reinforced ruler pocket. Pen pocket.

Features & Benefits
- Durable triple stitched seams on leg and crotch extend product life.
- Low waist with form-cut waistband ensures comfort and freedom of movement.
- Integrated phone pocket in the right pocket.
- Reinforced back pockets and ruler pocket.
- Special design of the front pocket that allows easy access to the pocket contents.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 65% polyester/35% cotton
- Weight: 270 g/m²
- Quality Remark: Twill

Feature Attributes

Gender:
Unisex
Length:
250 mm
Width:
377 mm
Material:
65% Polyester/35% Cotton
Overall Width:
377 mm
Overall Length:
250 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome