15749-330 Light - Shorts


£39.99 Inc VAT (20%)
Up to 6.5% off

See 28 Product Variants
£39.99

Description

Light fabric. Two-toned. Triple stitched seams at leg and crotch. Fly with zip. Front pockets. Back pockets with flap. Thigh pocket with flap and hidden press studs. Ruler pocket with reinforced opening. Contrast stitching.

Features & Benefits
- Durable triple stitched seams on leg and crotch extend product life.
- Back pocket with flap.
- Thigh pocket with flap and hidden press studs.
- Ruler pocket with reinforced opening.
- Light material suited to warm surroundings.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 65% polyester/35% cotton
- Weight: 245 g/m²
- Quality Remark: Twill Shrinkage 1-2%

Feature Attributes

Gender:
Unisex
Length:
250 mm
Width:
377 mm
Material:
65% Polyester/35% Cotton
Overall Length:
250 mm
Overall Width:
377 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome