17149-311 Advanced - Shorts with holster pockets


£73.99 Inc VAT (20%)

See 48 Product Variants
£73.99

Description

Has a water-repellent finish. ULTIMATE STRETCH fabric that is lightweight and highly durable. The fabric is hardly felt against the skin as the pockets are integrated into the design. Double stitched seams on leg and crotch. Low waist. Belt loops. Fly with zip. Detachable holster pockets of durable CORDURA. Front pockets. Back pockets. Tool strap at both sides of waist. Thigh pocket with phone pocket. Ruler pocket made of CORDURA with extra pockets. Button for knife attachment.

Features & Benefits
- The water-repellent multifunctional stretch material combines a low weight with a very high durability.
- Ultimate stretch material provides unique freedom of movement and high comfort.
- Waist band formed following the body's anatomy so that it supports in all working positions.
- Well-designed holster pockets of durable CORDURA can easily be zipped off when not in use, if they have to be emptied, or if the trousers need to be washed.
- Ruler pocket of CORDURA with extra pockets.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 92% polyamide/8% elastane
- Weight: 235 g/m²
- Quality Remark: ULTIMATE STRETCH Shrinkage max 2%

Feature Attributes

Length:
250 mm
Width:
377 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome