18048-511 Accelerate - Shorts


£69.99 Inc VAT (20%)

See 48 Product Variants
£69.99

Description

Ladies fit DIAMOND. Has a water-repellent finish. ULTIMATE STRETCH fabric that is lightweight and durable. The fabric is hardly felt against the skin as the pockets are integrated into the design. Double stitched seams on leg and crotch. Low waist. Belt loops. Fastening with a zip. Front pockets. Back pockets. Thigh pocket with phone pocket and flap with hidden press stud and integrated ID card holder. Ruler pocket made of CORDURA with extra pockets.

Features & Benefits
- Diamond fit is especially designed for women with a difference of more than 20 centimetres between their waist and hip measurements.
- The water-repellent multifunctional stretch material combines a low weight with a very high durability.
- Ultimate stretch material provides unique freedom of movement and high comfort.
- Waist band formed following the body's anatomy so that it supports in all working positions.
- Ruler pocket of CORDURA with extra pockets.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 88% polyester/12% elastolefin
- Weight: 275 g/m²
- Quality Remark: ULTIMATE STRETCH

Feature Attributes

Gender:
Women
Length:
250 mm
Width:
377 mm
Material:
88% Polyester/12% elastolefin
Overall Width:
377 mm
Overall Length:
250 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome