18149-511 Accelerate - Shorts

18149-511 Accelerate - Shorts


Select
Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Has a water-repellent finish. ULTIMATE STRETCH fabric that is lightweight and durable. The fabric is hardly felt against the skin as the pockets are integrated into the design. Double stitched seams on leg and crotch. Low waist. Belt loops. Fly with zip. Front pockets. Back pockets. Thigh pocket with phone pocket and flap with hidden press stud and integrated ID card holder. Ruler pocket made of CORDURA with extra pockets.

Features & Benefits
- The water-repellent multifunctional stretch material combines a low weight with a very high durability.
- Ultimate stretch material provides unique freedom of movement and high comfort.
- The product tolerates industrial washing.
- Waist band formed following the body's anatomy so that it supports in all working positions.
- Ruler pocket of CORDURA with extra pockets.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 88% polyester/12% elastolefin
- Weight: 275 g/m²
- Quality Remark: ULTIMATE STRETCH

See full description

Feature Attributes

Gender:
Men
Length:
250 mm
Width:
377 mm
Material:
88% Polyester/12% elastolefin
Overall Width:
377 mm
Overall Length:
250 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome