18349-230 Unique - Shorts


£49.99 Inc VAT (20%)
Up to 5.5% off

See 131 Product Variants
£49.99

Description

Two-toned. Light fabric. Triple stitched seams at leg and crotch. Low waist and form cut waist band. Belt loops. D-ring. Fly with zip. Tool strap at waist. Generous front pockets with CORDURA reinforcements - one with an inner easily accessible phone pocket. Back pockets with reinforcement. Adjustable hammer loop. Thigh pocket with phone pocket and flap with hidden press studs. CORDURA fabric reinforced ruler pocket. Pen pocket. An extra layer of fabric has been used to reinforce the back of this product, where the back pocket, thigh pocket and ruler pocket is attached.

Features & Benefits
- Light material suited to warm surroundings.
- Durable triple stitched seams on leg and crotch extend product life.
- Low waist with form-cut waistband ensures comfort and freedom of movement.
- Special design of the front pocket that allows easy access to the pocket contents.
- Slanted, generous thigh pockets with easily accessible phone pocket.
- Reinforced back pockets and ruler pocket.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 50% cotton/50% polyester
- Weight: 205 g/m²
- Quality Remark: Twill Shrinkage 1-2%

Feature Attributes

Gender:
Unisex
Length:
250 mm
Width:
377 mm
Material:
50% cotton/50% Polyester
Overall Length:
250 mm
Overall Width:
377 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome