19349-711 Accelerate Safe - Shorts, long, with holster pockets


Select
Select
£112.99 Inc VAT (20%)
Up to 15% off


See all variants from £112.99

Description

Fluorescent and with reflective tape. Has a water-repellent finish. ULTIMATE STRETCH fabric that is lightweight and durable. Double stitched seams on leg and crotch. Hidden stud fastening. Detachable holster pockets. Press stud fastening on innermost hanging tool pocket. Holster pocket with lined phone pocket, magnet fastening and integrated ID card holder. Detachable ID card holder. Holster pockets with Kevlar and CORDURA fabric reinforcements. Belt loops. Tool strap at both sides of waist. Fly with zip. Front pockets. Back pockets with reinforcement and flaps. Hidden tool straps on both sides. Button (detachable) for attaching knife holder. Ruler pocket with Kevlar reinforcement. Thigh pockets with flaps. Thigh pocket with lined phone pocket and magnet fastening.

Features & Benefits
- Ultimate stretch material provides unique freedom of movement and high comfort.
- The water-repellent multifunctional stretch material combines a low weight with a very high durability.
- Holster pockets with Kevlar and CORDURA fabric reinforcements.
- Detachable holster pockets.
- Ruler pocket with Kevlar reinforcement - particularly resistant to pointed and sharp objects.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 1 (C44-C46), EN ISO 20471 - class 2 (C47-C68), Hi-Vis Group X

Material Info
- 92% polyester/8% elastane
- Weight: 265 g/m²
- Quality Remark: ULTIMATE STRETCH Shrinkage max 2% The product is certified to retain its qualities with 50 domestic washes

Feature Attributes

Gender:
Men
Length:
250 mm
Width:
377 mm
Material:
92% Polyester/8% elastane
Overall Length:
250 mm
Overall Width:
377 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome