A durable fabric base & double stitched seams to ensure a tough short. Re-enforced holster, cargo & back pockets for multi-use. The short also features a low-rise waist & tunnel belt loop for added comfort.
Material Composition: 65% - 35% Rip-Stop Polycotton