Grantham Multi-Purpose Pocket Shorts


Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

* 98% cotton / 2% Lycra stretch fabric* YKK zip fastening with metal button waistband attachment * 7 belt loops* Triple stitching to main seams* 2 front hip pockets* 2 front detachable tool (nail) pouches* 1 multi cargo pocket to thigh, metal stud fastening, including mobile phone pocket* 1 rear patch pocket with hook and loop fastening* 1 Cordura rule pocket

Feature Attributes

Colour:
Navy Blue
Length:
540 mm
Width:
380 mm
Overall Length:
540 mm
Overall Width:
380 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome