Painter's Shorts with Stretch, 1094, White Dark Grey


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Stylishly designed shorts that are hard-wearing but still lightweight and supple. The lightweight ripstop fabric has excellent tear strength and puts up with a lot of wear. The model has stretch panels in the crotch for maximum flexibility. The shorts have a CORDURA®-reinforced putty knife pocket, knife pocket and an internal mesh phone pocket

Feature Attributes

Colour:
White/Dark Grey
Material:
60% cotton, 40% polyester, ripstop 250 g/m²
Product Type:
Shorts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome