Painters Shorts with Stretch, 1099, White Dark Grey


Select
£81.99 Inc VAT (20%)
3.5% off


See all variants from £81.99

Description

Lightweight shorts in strong ripstop fabric, perfect for hot days. Stylishly designed shorts model, extremely hard-wearing but still lightweight and flexible. The material is lightweight ripstop and has good tear resistance and an ability to withstand wear and tear. The model has stretch panels in the crotch for maximum flexibility. The trousers have nail pockets and CORDURA®-reinforced filling knife pocket, knife pocket and an internal mesh phone pocket

Feature Attributes

Colour:
White/Dark Grey
Product Type:
Shorts
Material:
60% cotton, 40% polyester, ripstop 250 g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome