High Visibility Safety Walkway Matting


£149.99 Inc VAT (20%)

See all variants from £149.99

Description

Bright yellow PVC construction.Lightweight and easy to deploy.Flexible, and easy to clean with a pressure washer or hose.Marks safe areas around factories, building sites, warehouses, outdoors, etc.Suitable for uneven ground.Slip resistant, diamond embossed top surface.Width 1m, height 2mm.Operating temperature range -20°C to +70°C.

Feature Attributes

Material:
PVC
Colour:
Bright Yellow
Product Type:
Safety Walkway Matting
Height:
2 mm
Width:
1 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome