SAFE-TECH offers an Interlinked Multi Sensor Smoke, Heat, and CO Detector that ensures ultimate safety. This detector is highly efficient and effective, combining three important sensors in one device.
It provides comprehensive protection by detecting smoke, heat, and carbon monoxide. It is designed with advanced technology and features, making it a top choice for safety and reliability. This detector meets UK safety standards such as BS EN 14604:2005 (Smoke), BS EN 50291-1:2018 (CO), and BS EN 5446-2:2003 (Heat) It also complies with UKCA and CE requirements, giving you peace of mind.
The detector has a tamper-proof battery that lasts for ten years. With a 10-year product life, you don't need to worry about battery replacements for a decade.
You can wirelessly link it with other SAFE-TECH Interlinked Detectors for maximum coverage. Its innovative design blends seamlessly with any interior. Moreover, this detector complies with Scottish law, making it ideal for Scottish homeowners. Prioritise the safety of your loved ones and property with the 3-in-1 Multi Sensor Smoke, Heat, and CO Detector.
* Battery life may vary based on configuration, application usage, power management settings, and features.
* We try to get you the best quality photo and size. However, all pictures shown here are for illustration purposes only. Actual product size and colour may vary slightly.
For further instructions and Videos, please go here