Site Alarms


£69.99 Inc VAT (20%)

See all variants from £69.99

Description

Sounds a 110dB alarm when manually activated using the front of the unit, available with either a push button or a break glass call point. Powered by a 9V battery (supplied), the alarms require no mains wiring and multiple units can be linked together for large site applications.

Features and Benefits
• Easy to install and constructed with a durable ABS plastic casing
• The bright red design allows for the alarm to be easily identified in an emergency
• Can easily be linked to other Sitemaster alarms - ideal for large site areas

Typical Applications
• Construction sites
• Temporary marquees, markets and camp sites, where a fixed fire alarm system would not be practical

See full description

Feature Attributes

Standards Met:
CE marked
Power Source:
Battery
Type:
Fire Alarm
Material:
Plastic
Sound Level:
110 dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome