AFG41-1 Latex Elect Gauntlet & ARC Flash to 7,500 Volts


£60.99 Inc VAT (20%)

See 5 Product Variants
£60.99

Description


Description unavailable

Feature Attributes

Material:
Latex
Colour:
Red
Series:
AFG41-1
Cuff Style:
Gauntlet
Application:
Electrics
Standards Met:
EN 60903-2003
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome