DEL 300 Anti-Static Glove and Touch Screen Compatible

DEL 300 Anti-Static Glove and Touch Screen Compatible


Select
£1.09 Inc VAT (20%)


See all variants from £1.09

Description

A super comfortable and well fitted anti static glove compatible with touch screen technology. Designed to allow the hand to breathe and remain cool and comfortable all day.

Key features
Constructed from a nylon & carbon fibre blend. This glove protects equipment like circuit boards from the natural oils of the skin while also protecting sensitive equipment from harmful static discharge.
Suitable for use in ESD environments
This glove can be used with most mobile touchscreen devices
Low linting construction for minimal contamination
Offers protection against electrostatic discharge
Nylon liner is super thin and offers high dexterity
The back and palm of the glove provides good ventilation to the hand avoiding perspiration and clamminess.
The glove is manufactured using a 280 D polyester Yarn (70D/24F/2�2) with a carbon based nylon thread.

Recommended areas of use
Micro-processors
Delicate & precise operations
Electronics
Assembly
Photographic printing
Plasticization applications
Semi conductors

See full description

Feature Attributes

Colour:
Grey
Series:
DEL 300
Coating:
Uncoated
Gauge:
13
Cut Resistance Level:
A
Features:
Anti Static
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome