Velour Brazilian Sand Track Pants Female


£50.99 Inc VAT (20%)

See all variants from £50.99

Description

Straight leg diamante embellished tracksuit bottoms in classic velour. Pair with the matching track top for a full iconic Juicy Couture tracksuit.
Adjustable drawstring waist
Front seam through front leg.
Zip pockets
'JC' diamante logo to front hip.

See full description

Feature Attributes

Material:
95% Polyester 5% Elastane
Colour:
Brazilian Snd
Gender:
Women
Fastening:
Slip On
Upper Material:
95% Polyester 5% Elastane
Fitting:
Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome