241 Safety Boots Unisex Brown


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

A fully waterproof practical safety boot with steel toe steel midsole double padded mesh collar PU scuff cap for extra durability moulded PU footbed for all day comfort and dual density PU outsole.Classic and Contemporary Waterproof Safety Boot. Ideal for Working OutdoorsUpper is made with Water Resistant LeatherDeep Padded Breathable Mesh Collar Provides Better ComfortSturdy Metal Hooks for LacingComfortable and Cushioned Removable PU Footbed with Arch SupportInjected Moulded PU Scuff Cap for Extra Durability. Ideal when working on the kneesDynamic and Raised Injected PU Midsole Clasps the Upper to Provide Incresed ProtectionRaised Heel for Enhanced Comfort and Stability to Provide Excellent Energy AbsorptionCleated Outsole Provides Ultimate Performance and Grip in Varied ConditionsLadder Grip Lines for Working at Heights

Feature Attributes

Fitting:
Standard
Sole Material:
PU
Material:
Leather
Heel Height:
20
Fastening Method:
Lace Up
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome