501R S1P Safety Boots


Select
£55.99 Inc VAT (20%)


See all variants from £55.99

Description

Eco-friendly metal-free unisex uniform safety boot constructed from 57% recycled pre-consumer leather 100% recycled mesh PET lining eco-friendly pull loops and insoles and 15% recycled rubber outsole.Fully non-metal safety boot made with 57% recycled pre-consumer leatherRecycled mesh lining tongue and padded collarPull on recycled nylon loop at the backRecycled mesh lined removable PU footbedMoulded PU scuff cap for extra durabilityInjected PU midsole enhances comfort

Feature Attributes

Gender:
Unisex
Colour:
Black
Material:
Leather
Heel Height:
20
Fastening Method:
Lace Up
Fitting:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome