502 Safety Boots - Male


Select
£73.99 Inc VAT (20%)


See all variants from £73.99

Description

The AS502 Oak is a non-metal safety boot with a leather upper a fibre glass toe cap and a anti-penetration non-metallic midsole.Fully Non-Metal First Safety Boot Made with 57% Recycled Pre-Consumer LeatherRecycled Mesh LiningRecycled Mesh Tongue and Padded CollarPull on Recycled Nylon Loop at the backRecycled Mesh Lined Romovable PU FootbedMoulded PU Scuff Cap for Extra DurabilityInjected PU Midsole Enhances Comfort and Shock Absorption15% Recycled Rubber in OutsoleOutsole Heat Resistant to 300 DegreesOil Resistant Outsole

Feature Attributes

Heel Height:
20
Material:
Leather
Sole Material:
Rubber
Fastening Method:
Lace Up
Lining Material:
Textile
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome