611 Black Boots - Female


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

The AS611 Willow is a womens safety boot with an upper made from 57% recycled leather. Its safety features include a steel toe cap and an anti-penetration non-metallic midsole.First Safety Boot Made with 57% Recycled Pre-Consumer LeatherRecycled Soft Touch/Stretchy Lycra LiningLow Sew Upper (Minimal Seams) With Recycled ThreadPull on Recycled Nylon Webbing Loop at the backHeat Embossed Upper DetailsGenuine YKK Side Zip For Easy AccessRecycled Mesh Lined Removable PU FootbedDual Density Phylon Midsole Enhances Comfort and Reduces Fatigue10% Recycled Rubber in OutsoleNon-Marking Outsole

Feature Attributes

Gender:
Women
Heel Type:
Wedge
Heel Height:
20
Lining Material:
Textile
Fitting:
Standard
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome