Addvis Mid S3 Safety Boots


£89.99 Inc VAT (20%)

See 4 Product Variants
£89.99

Description


Description unavailable

Feature Attributes

Gender:
Unisex
Material:
Ripstop Leather
Fastening Method:
Lace Up
Heel Height:
10 mm
Standards Met:
EN ISO 20345, 2011
Upper Material:
Ripstop Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome